Motion
N321-E-M1-C3

FAG (SCHAEFFLER)
N321-E-M1-C3

Cylindrical Roller Bearing - Straight, 105 mm ID, 225 mm OD, 49 mm Width, C3 Internal Clearance
Mi Item #02298092
MFR #N321-E-M1-C3
Price$1,745.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N321-E-M1-C3

Cylindrical Roller Bearing - Straight, 105 mm ID, 225 mm OD, 49 mm Width, C3 Internal Clearance
Mi Item #02298092
MFR #N321-E-M1-C3

Mfr description
N321-E-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,745.58/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Weight
    21.16 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Internal Clearance
    C3
  • Product Type
    Cylindrical Roller Bearings
  • Series
    N3
  • UPC_NO
    4012801628419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)