Motion
NU2317-E-M1

FAG (SCHAEFFLER)
NU2317-E-M1

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, C0 Internal Clearance
MI ITEM #02298112
MFR #NU2317-E-M1
List Price$3,277.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2317-E-M1

Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, C0 Internal Clearance
MI ITEM #02298112
MFR #NU2317-E-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,277.07/each for your price

Overview

Mfr description
NU2317-E-XL-M1

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    4550 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.5 mm
  • Series
    NU23
  • Weight
    16.58 lbs
  • UPC_NO
    4012801398091
  • Locating
    Non-Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text