Motion
NU2305-E-TVP2-C3

FAG (SCHAEFFLER)
NU2305-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, C3 Internal Clearance
Mi Item #02298124
MFR #NU2305-E-TVP2-C3
Price$201.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2305-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, C3 Internal Clearance
Mi Item #02298124
MFR #NU2305-E-TVP2-C3

Mfr description
NU2305-E-XL-TVP2-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.82/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    0.76 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    Non-Locating
  • Max Rpm
    14400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU23
  • UPC_NO
    4012801590938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)