Motion
NU306-E-TVP2-C5

FAG (SCHAEFFLER)
NU306-E-TVP2-C5

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C5 Internal Clearance
Mi Item #02298133
MFR #NU306-E-TVP2-C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU306-E-TVP2-C5

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C5 Internal Clearance
Mi Item #02298133
MFR #NU306-E-TVP2-C5

Mfr description
NU306-E-XL-TVP2-C5 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C5
  • Max Rpm
    12400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU3
  • UPC_NO
    4012801021425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)