Motion
NU415-M1-C3

FAG (SCHAEFFLER)
NU415-M1-C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 190 mm OD, 45 mm Width, C3 Internal Clearance
Mi Item #02298136
MFR #NU415-M1-C3
Price$1,537.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU415-M1-C3

Cylindrical Roller Bearing - Straight, 75 mm ID, 190 mm OD, 45 mm Width, C3 Internal Clearance
Mi Item #02298136
MFR #NU415-M1-C3

Mfr description
NU415-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,537.22/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    15.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Locating
    Non-Locating
  • Max Rpm
    5800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU4
  • UPC_NO
    4012801995580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)