Motion
FRM120/12
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02298233
MFR #FRM120/12
Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02298233
MFR #FRM120/12

Mfr description
FRM120/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.70/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Width
    10 mm

Details

  • Compatible Housed Unit
    SNV120
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)