Motion
FRM230/13
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02298238
MFR #FRM230/13
Price$101.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02298238
MFR #FRM230/13

Mfr description
FRM230/13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.58/each

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    13 mm

Details

  • Compatible Bearing
    22226, 22226K, 222S.407, 222S.408, 222SM115-TVPA
  • Compatible Housed Unit
    SNV230
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)