Motion
FRM230/5
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02298239
MFR #FRM230/5
Price$101.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02298239
MFR #FRM230/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.58/each

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    23226, 23226 K
  • Compatible Housed Unit
    SNV230
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
FRM230/5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought