Motion
FRM290/10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02298240
MFR #FRM290/10
List Price$119.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02298240
MFR #FRM290/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.86/each for your price

Overview

Mfr description
FRM290/10

Specifications

  • Compatible Housed Unit
    SAF532C.U, SAF532D.U
  • Compatible Bearing
    22232-E1-K, 222S.507, 222SM140
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    290 mm
  • Overall Width
    10 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text