1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
SP140
Housing Retaining Ring - 140 mm Housing Bore, 3.1 mm Groove Width, Spring Steel Material
MI ITEM #
02298467
MFR #
SP140
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
FAG (SCHAEFFLER) SP140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
SP140
Housing Retaining Ring - 140 mm Housing Bore, 3.1 mm Groove Width, Spring Steel Material
MI ITEM #
02298467
MFR #
SP140
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Groove Width
3.1 mm
Details
Design
Circular
Housing ID
140 mm
Manufacturer Upc Number
4012801003254
Material
Spring Steel
Type
Internal
Overview
Mfr description
RG DIN5417-SP 140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought