Motion
N320

NTN
N320

Radial/Deep Groove Ball Bearing - Round Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, CN Internal Clearance
MI ITEM #02300261
MFR #N320
Price$2,640.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N320

Radial/Deep Groove Ball Bearing - Round Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, CN Internal Clearance
MI ITEM #02300261
MFR #N320

Mfr description
N320 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,640.24/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    ISO Class 0
  • Weight
    16.667 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359152074
  • Max Rpm
    3800 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359152074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)