Motion
N322

NTN
N322

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #02300262
MFR #N322
Price$2,342.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N322

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #02300262
MFR #N322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,342.87/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    3.000 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 0
  • Weight
    22.708 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359152241
  • Max Rpm
    3500 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359152241

Overview

Mfr description
N322 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text