Motion
ML225BLK 1 3/8
Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02300717
MFR #ML225BLK 1 3/8
Price$316.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02300717
MFR #ML225BLK 1 3/8

Mfr description
ML225BLK 1 3/8 JAW COUPLING BLANK
  • no lubrication
  • easy Installation
  • no metal to metal Contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.64/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Overall Length
    5.3750 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    5 in
  • Length Through Bore
    2.1875 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    ML
  • Torque Capacity
    6804 in
  • UPC_NO
    697950372792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)