Motion
MS225BLK 1 3/8
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 1.3750 in Bore, Finished Bore
Mi Item #02300720
MFR #MS225BLK 1 3/8
Price$316.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 1.3750 in Bore, Finished Bore
Mi Item #02300720
MFR #MS225BLK 1 3/8

Mfr description
MS225BLK 1 3/8 MARTIN SUPER JAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.64/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Outside Diameter
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)