Motion
P553191
P55 3191 FILTER
Mi Item #02304772
MFR #P553191
Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P55 3191 FILTER
Mi Item #02304772
MFR #P553191

Mfr description
P55 3191 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.70/each

Specifications

Dimensions

  • Outside Diameter
    4.2500 in
  • Overall Length
    10.3100 in
  • Thread Size
    1-1/8-16 UN

Details

  • Filter Type
    Oil Filter
  • Max Pressure
    149 psi
  • Micron Rating
    21 µm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)