Overview
Mfr description
44938 SUDZ OFF 44 DETERGENT REMOVABLE
Specifications
- ColorBlue
- Tip SizeBroad
- WaterproofNot Waterproof
- Includes Pocket ClipPocket Clip Included
- Ink TypeWashable
- Package Quantity12
- UPC_NO084353449389
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data