Specifications
Dimensions
- Tip SizeBroad
Details
- ColorGreen
- Includes Pocket ClipPocket Clip Included
- Ink TypeWashable
- Package Quantity12
- UPC_NO084353443714
- WaterproofNot Waterproof
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)