Motion
NUP2211W
Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width
MI ITEM #02307999
MFR #NUP2211W
List Price$670.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width
MI ITEM #02307999
MFR #NUP2211W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$670.13/each for your price

Overview

Mfr description
NUP 2211W BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Weight
    1.83 lbs
  • Manufacturer Upc Number
    029176037276
  • UPC_NO
    029176037276
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text