Motion
P550440
P55 0440 FILTER
Mi Item #02308351
MFR #P550440
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P55 0440 FILTER
Mi Item #02308351
MFR #P550440

Mfr description
P55 0440 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Outside Diameter
    76.80 mm
  • Overall Length
    120 mm
  • Thread Size
    M16 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)