Motion
NJ321-E-M1
Cylindrical Roller Bearing - Straight, 105 mm ID, 225 mm OD, 49 mm Width
Mi Item #02310161
MFR #NJ321-E-M1
Price$3,537.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 105 mm ID, 225 mm OD, 49 mm Width
Mi Item #02310161
MFR #NJ321-E-M1

Mfr description
NJ321-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,537.80/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Weight
    22 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NJ3
  • UPC_NO
    4012801628846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)