Motion
NU305C3

JTEKT KOYO
NU305C3

Cylindrical Roller Bearing, single row - Straight, 25 mm ID, 62 mm OD, 17 mm Width
Mi Item #02310355
MFR #NU305C3
Price$99.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU305C3

Cylindrical Roller Bearing, single row - Straight, 25 mm ID, 62 mm OD, 17 mm Width
Mi Item #02310355
MFR #NU305C3

Mfr description
NU305 C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.57/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)