Motion
NU 416

SKF
NU 416

Cylindrical Roller Bearing - Straight, 80 mm ID, 200 mm OD, 48 mm Width
Mi Item #02311843
MFR #NU 416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 416

Cylindrical Roller Bearing - Straight, 80 mm ID, 200 mm OD, 48 mm Width
Mi Item #02311843
MFR #NU 416

Mfr description
NU 416 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    48 mm
  • Weight
    16.28 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Flanges on outer Ring, Flangeless Inner Ring
  • Manufacturer Upc Number
    7316577064073
  • Max Rpm
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)