Motion
K00830108
Solvent Base Spray Paint - Highway Yellow, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
Mi Item #02318848
MFR #K00830108
Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Paint - Highway Yellow, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
Mi Item #02318848
MFR #K00830108

Mfr description
K00830108 HIGHWAY YELLOW PAINT
  • Fast-drying
  • Long-lasting durability on outdoor pavement as well as on indoor surfaces
  • VOC compliant
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.96/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Weight
    1.45 lbs

Details

  • Base Type
    Solvent
  • Color
    Highway Yellow
  • Color Family
    Yellow
  • Exposure
    Exterior, Interior
  • Finish
    Semi Gloss
  • UPC_NO
    75577083015
  • Volatile Organic Compound Content
    51.99 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)