Motion
K00830208
Solvent Base Spray Paint - Handicap Blue, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
Mi Item #02318849
MFR #K00830208
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Paint - Handicap Blue, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
Mi Item #02318849
MFR #K00830208

Mfr description
K08302007 HANDICAP BLUE PAINT
  • Fast-drying
  • Long-lasting durability on outdoor pavement as well as on indoor surfaces
  • VOC compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Length
    250 ft
  • Weight
    1.45 lbs

Details

  • Base Type
    Solvent
  • Color
    Handicap Blue
  • Color Family
    Blue
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Pavements;Blacktop;Concrete;Curbs
  • Finish
    Semi Gloss
  • Nozzle Type
    Standard
  • Resin Type
    Solvent-Based
  • Surface
    Concrete, Masonry, Asphalt
  • UPC_NO
    75577083022
  • Volatile Organic Compound Content
    42.75 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)