Motion
K00830408
Solvent Base Spray Paint - Cover Up Black, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
Mi Item #02318851
MFR #K00830408
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Paint - Cover Up Black, 18 oz Container Size, Solvent, Exterior, Interior, Semi Gloss Finish
Mi Item #02318851
MFR #K00830408

Mfr description
K08304007 COVER-UP BLACK PAINT
  • Fast-drying
  • Long-lasting durability on outdoor pavement as well as on indoor surfaces
  • VOC compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Container Size
    18 oz
  • Weight
    1.45 lbs

Details

  • Base Type
    Solvent
  • Color
    Cover Up Black
  • Color Family
    Black
  • Exposure
    Exterior, Interior
  • Finish
    Semi Gloss
  • UPC_NO
    75577083046
  • Volatile Organic Compound Content
    49.59 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)