Motion
S-WH-6M
6.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
Mi Item #02323247
MFR #S-WH-6M
Price$258.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.0000 in Face Width, 1400 lbs Load Capacity
Mi Item #02323247
MFR #S-WH-6M

Mfr description
S-WH-6M SWIVEL CASTER WH 6X2 METAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.26/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Weight
    14 lbs
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    1400 lbs
  • Product Type
    Plate Casters
  • Series
    WH
  • Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)