Motion
R-WH-5M
5.0000 in Wheel Diameter, 2.0000 in Face Width, 1300 lbs Load Capacity
Mi Item #02323260
MFR #R-WH-5M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Wheel Diameter, 2.0000 in Face Width, 1300 lbs Load Capacity
Mi Item #02323260
MFR #R-WH-5M

Mfr description
R-WH-5M RIGID CASTER WH 5X2 METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    6-1/2 in
  • Weight
    9 lbs
  • Wheel Diameter
    5.0000 in

Details

  • Caster Type
    Rigid
  • Load Capacity
    1300 lbs
  • Product Type
    Plate Casters
  • Series
    WH
  • Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)