1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMILTON CASTER & MFG.CO.
R-WH-8D
8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #
02323268
MFR #
R-WH-8D
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Casters
HAMILTON CASTER & MFG.CO. R-WH-8D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMILTON CASTER & MFG.CO.
R-WH-8D
8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
MI ITEM #
02323268
MFR #
R-WH-8D
Mfr description
R-WH-8D RIGID CASTER WH 8X2 DURALAST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Width
2.0000 in
Overall Height
9-1/2 in
Weight
14 lbs
Wheel Diameter
8.0000 in
Details
Caster Type
Rigid
Load Capacity
1500 lbs
Product Type
Plate Casters
Series
WH
Type
Duralast
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items