Motion
NNU 4192 M

SKF
NNU 4192 M

Cylindrical roller bearings, double row - Straight, 460 mm ID, 760 mm OD, 300 mm Width, CN Internal Clearance
MI ITEM #02327608
MFR #NNU 4192 M
Price$106,725.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4192 M

Cylindrical roller bearings, double row - Straight, 460 mm ID, 760 mm OD, 300 mm Width, CN Internal Clearance
MI ITEM #02327608
MFR #NNU 4192 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106,725.04/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    300 mm
  • Weight
    1 183 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    3 Outer Ring Flanges
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570246957
  • Material Element
    Bearing steel
  • Max Rpm
    850 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    41
  • UPC_NO
    7316570246957

Overview

Mfr description
NNU 4192 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought