Motion
NUP 210 ECJ

SKF
NUP 210 ECJ

Cylindrical roller bearings, single row
MI ITEM #02342333
MFR #NUP 210 ECJ
List Price$491.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 210 ECJ

Cylindrical roller bearings, single row
MI ITEM #02342333
MFR #NUP 210 ECJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$491.52/each for your price

Overview

Mfr description
NUP 210 ECJ BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    9000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    1.18 lbs
  • Manufacturer Upc Number
    7316577725745
  • UPC_NO
    7316577725745
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought