Motion
35072-38

SKF
35072-38

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02342526
MFR #35072-38
Your Price$226.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
35072-38

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02342526
MFR #35072-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.90/each(List $260.93)

Overview

Mfr description
35072-38 STABILIZING RING

Specifications

  • Compatible Housed Unit
    SAFD 238, SAFD 538
  • Compatible Bearing
    22238CCK/W33, 23238CC/W33, 23238CCK/W33
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.83 mm
  • Material
    Steel
  • Number Of Rings Required
    2
  • UPC_NO
    7316571350653
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought