Motion
TBR30-2.5NMFA

TOBUL ACCUMULATORS
TBR30-2.5NMFA

Bladder Accumulator - 2.5 GAL Accumulator Capacity, BOTTOM REPAIRABLE, 3000 psi psi Max, TBR30 Series
MI ITEM #02351848
MFR #TBR30-2.5NMFA
Price$3,561.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBR30-2.5NMFA

Bladder Accumulator - 2.5 GAL Accumulator Capacity, BOTTOM REPAIRABLE, 3000 psi psi Max, TBR30 Series
MI ITEM #02351848
MFR #TBR30-2.5NMFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,561.46/each

Specifications

Dimensions

  • Accumulator Weight
    80
  • Fluid Port
    SAE 24 (1-7/8–12 UN)
  • Overall Height
    0
  • Shell Diameter
    9-1/16 in

Details

  • Accumulator Capacity
    2.5 gal (US)
  • Bladder Material
    NBR
  • Country Certification
    USA
  • Design
    Bottom Repairable
  • Line Connection
    Threaded Connection
  • Maximum Flow Rate
    0
  • Maximum Operating Pressure
    3000 psi
  • Mounting Position
    Vertical
  • Port Gender
    Female
  • Pressure Ratio
    3000
  • Repairable
    Bottom Repairable
  • Seal Material
    NBR
  • Series
    TBR30
  • Shell Material
    Carbon Steel
  • Standards Met
    ASME "U" STAMPED
  • Thread Standard
    SAE

Overview

Mfr description
71542078 9-1/16OD 3000PSI 2.5GL BLDR ACC
  • Please call your local Motion Industries branch for quote
  • Long Service Life
  • Extreme Durability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text