Motion
81FS08501S
8 X 3 DROP FORGED STEEL SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02353289
MFR #81FS08501S
List Price$521.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 3 DROP FORGED STEEL SWIVEL CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #02353289
MFR #81FS08501S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$521.69/each for your price

Overview

Mfr description
81FS08501S 8X3 STL SWL CASTER TOP PLT

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    81 Series
  • Caster Rig Type
    Heavy Duty
  • Wheel Diameter
    8 in
  • Face Width
    3 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    2000 lbs
  • Mount Height
    10-1/8 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Forged Steel
  • Core Color
    GREY
  • Tread Color
    SILVER
  • Heat Tolerance
    800 + °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    3 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    81FS08501S
  • Wheel Material Type
    Forged Steel
  • Caster Mounting Type
    TOP PLATE
  • Series
    81 SERIES
  • Swivel Radius
    2-1/4 in
  • Tread Material
    STEEL - DROP FORGED
  • Type
    SWIVEL
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text