Motion
RNJ2304C4

NTN
RNJ2304C4

Cylindrical Roller Bearing - Straight, 4.5276 in ID, 9.8425 in OD, 2.0866 in Width
Mi Item #02354757
MFR #RNJ2304C4
Price$2,784.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNJ2304C4

Cylindrical Roller Bearing - Straight, 4.5276 in ID, 9.8425 in OD, 2.0866 in Width
Mi Item #02354757
MFR #RNJ2304C4

Mfr description
RNJ2304C4 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,784.55/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    53 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    28.22 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359173369
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359173369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)