Motion
LS190 SHEAR RING

LOVEJOY INC
LS190 SHEAR RING

68514471683 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS190 Cplg Size, Stainless Steel
Mi Item #02354881
MFR #LS190 SHEAR RING
Price$232.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS190 SHEAR RING

68514471683 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS190 Cplg Size, Stainless Steel
Mi Item #02354881
MFR #LS190 SHEAR RING

Mfr description
LS190-JAW IN SHEAR RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.15/each

Specifications

Dimensions

  • Coupling Size Code
    LS190
  • Outside Diameter
    5.5000 in
  • Weight
    1.21 lbs

Details

  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716835
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear Ring
  • Series
    LS
  • UPC_NO
    685144716835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)