Motion
LS225 SHEAR RING

LOVEJOY INC
LS225 SHEAR RING

68514471684 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS225 Cplg Size, Stainless Steel
Mi Item #02354882
MFR #LS225 SHEAR RING
Price$478.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS225 SHEAR RING

68514471684 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS225 Cplg Size, Stainless Steel
Mi Item #02354882
MFR #LS225 SHEAR RING

Mfr description
LS225-JAW IN SHEAR RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.06/each

Specifications

Dimensions

  • Coupling Size Code
    LS225
  • Outside Diameter
    6.1300 in
  • Weight
    1.60 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716842
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear Ring
  • Series
    LS
  • UPC_NO
    685144716842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)