Motion
LS276 SHEAR RING

LOVEJOY INC
LS276 SHEAR RING

68514471685 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS276 Cplg Size, Stainless Steel
MI ITEM #02354883
MFR #LS276 SHEAR RING
Price$541.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS276 SHEAR RING

68514471685 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS276 Cplg Size, Stainless Steel
MI ITEM #02354883
MFR #LS276 SHEAR RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$541.91/each

Specifications

Dimensions

  • Coupling Size Code
    LS276
  • Outside Diameter
    7.4100 in
  • Weight
    3.49 lbs

Details

  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716859
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear Ring
  • Series
    LS
  • UPC_NO
    685144716859

Overview

Mfr description
LS276-JAW IN SHEAR RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought