Motion
CS285 SHEAR RING

LOVEJOY INC
CS285 SHEAR RING

Jaw Coupling Jaw In-Shear 6-Pin Ring - CS285 Cplg Size, 10.0000 in OD, Stainless Steel
Mi Item #02354885
MFR #CS285 SHEAR RING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CS285 SHEAR RING

Jaw Coupling Jaw In-Shear 6-Pin Ring - CS285 Cplg Size, 10.0000 in OD, Stainless Steel
Mi Item #02354885
MFR #CS285 SHEAR RING

Mfr description
CS285-JAW IN SHEAR RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    CS285
  • Outside Diameter
    10.0000 in
  • Weight
    4.55 lbs

Details

  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716873
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Jaw In-Shear Ring
  • Series
    CS
  • UPC_NO
    685144716873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)