Motion
LS276 SHEAR SPDR URE

LOVEJOY INC
LS276 SHEAR SPDR URE

68514471712 Jaw Coupling Spider & Element - Urethane, Jaw In-Shear 6-Pin, Straight Jaw
Mi Item #02354892
MFR #LS276 SHEAR SPDR URE
Price$473.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS276 SHEAR SPDR URE

68514471712 Jaw Coupling Spider & Element - Urethane, Jaw In-Shear 6-Pin, Straight Jaw
Mi Item #02354892
MFR #LS276 SHEAR SPDR URE

Mfr description
LS276-JAW IN SHEAR SPDR-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$473.25/each

Specifications

Dimensions

  • Coupling Size Code
    L276
  • Element Thickness
    2.97 in
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.094 in
  • Outside Diameter
    7.410 in
  • Weight
    2.24 lbs

Details

  • Compatible Hub Part Number
    LS276
  • Element Durometer
    50 Shore D
  • Element Material
    Urethane
  • Element Type
    Jaw In-Shear 6-Pin
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
    1049|1009|1887|1684#
  • Manufacturer Catalog Number
    68514471712
  • Manufacturer Product Page
    1049|1009|1887|1684
  • Manufacturer Upc Number
    685144717122
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    LS
  • Torque Capacity
    14920 in
  • UPC_NO
    685144717122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)