Motion
ENV810

BRADY
ENV810

ENV® Oil Only Absorbent Booms, 8" x 10', Absorbency Capacity 65 gal
Mi Item #02356236
MFR #ENV810
Price$171.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
ENV810

ENV® Oil Only Absorbent Booms, 8" x 10', Absorbency Capacity 65 gal
Mi Item #02356236
MFR #ENV810

Mfr description
ENV810 8" X 10' BOOM 4/BALE
  • Economical boom features interconnectivity, and a lint-free blue sleeve with a 5” diameter
  • For use with oil and petroleum based fluids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.90/each

Specifications

Dimensions

  • Diameter
    8 in
  • Dimensions
    8" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    65 gal (US)
  • Application
    Oil Only
  • Color
    Blue
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    4
  • UPC_NO
    66270614063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)