Motion
MAT419
Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 300 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02357342
MFR #MAT419
Price$175.57/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 300 ft Long, 40.2 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02357342
MFR #MAT419

Mfr description
MAT419 OIL-ONLY SPILL ROLL 30INX300FT
  • Lasts two times longer than ordinary mats for fewer change-outs, while only absorbing oil and fuels, not water
  • Loves oil, hates water
  • Our most cost-effective mat when you only need to absorb oil-based liquids
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.57/bg

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    300 ft x 30 in
  • Length
    300 ft
  • Weight
    30 lbs
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    40.2 gal (US)
  • Application
    Fuel/Oil
  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)