Motion
5433-042
Fixed Displacement Piston Motor - 5.44 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 62)
Mi Item #02360082
MFR #5433-042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 5.44 in³/r Displacment, 6092 psi, 1 in SAE 4-Bolt Split Flange Port (Code 62)
Mi Item #02360082
MFR #5433-042

Mfr description
5433-042 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    5.44 in³/r
  • Finish
    Primer White
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 62)
  • Motor Type
    Fixed Displacement, High Pressure
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)