Motion
6433-009
Fixed Displacement Piston Motor - 6.41 in³/r Displacment, 14 Tooth 12/24 Spline, 1 in SAE 4-Bolt Split Flange Port (Code 62), 4-Bolt Flange (SAE-C) Mount
MI ITEM #02360440
MFR #6433-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Piston Motor - 6.41 in³/r Displacment, 14 Tooth 12/24 Spline, 1 in SAE 4-Bolt Split Flange Port (Code 62), 4-Bolt Flange (SAE-C) Mount
MI ITEM #02360440
MFR #6433-009

Mfr description
6433-009 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Torque
    5807 in

Details

  • Displacement
    6.41 in³/r
  • Finish
    Primer Blue
  • Main Ports
    1 in SAE 4-Bolt Split Flange Port (Code 62)
  • Max Rpm
    4810 rpm
  • Motor Type
    Fixed Displacement, High Pressure
  • Mount
    4-Bolt Flange (SAE-C)
  • Shaft Type
    14 Tooth 12/24 Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)