Motion
NU219-E-M1-C4

FAG (SCHAEFFLER)
NU219-E-M1-C4

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, C4 Internal Clearance
MI ITEM #02361300
MFR #NU219-E-M1-C4
Price$1,417.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU219-E-M1-C4

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, C4 Internal Clearance
MI ITEM #02361300
MFR #NU219-E-M1-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,417.76/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    Not Rated
  • Weight
    6.84 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C4
  • Max Rpm
    4850 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU2
  • UPC_NO
    4026677321411

Overview

Mfr description
NU219-E-XL-M1-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text