Motion
NUP 311 ECJ

SKF
NUP 311 ECJ

Cylindrical roller bearings, single row
Mi Item #02361757
MFR #NUP 311 ECJ
Price$624.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUP 311 ECJ

Cylindrical roller bearings, single row
Mi Item #02361757
MFR #NUP 311 ECJ

Mfr description
NUP 311 ECJ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$624.84/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Not Rated
  • Weight
    3.46 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (4) Flanges, Two-Piece Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570941326
  • Material Element
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    3
  • UPC_NO
    7316570941326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)