Specifications
Dimensions
- Bore Diameter1.3750 in
- Length Through Bore1.3250 in
- Maximum Bore Diameter1.3750 in
- Outside Diameter2.4000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M0HUB1.375 M SERIES FLEX COUPLINGS