Motion
081223

MARKAL
081223

Markal® HT® Paintstik® Red-hot Surface Marker: 400°f to 1600°f (204°c to 871°c) - Black, Pocket Clip Not Included
Mi Item #02366809
MFR #081223
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
081223

Markal® HT® Paintstik® Red-hot Surface Marker: 400°f to 1600°f (204°c to 871°c) - Black, Pocket Clip Not Included
Mi Item #02366809
MFR #081223

Mfr description
081223 HEAT STIK 400F-1600F FINE BLK
  • Red-hot surface marking crayon writes on billets, coils, bars, slabs, ingots and other hot metal surfaces
  • Lasts longer, up to 6X the writing life of competitive hot chalk
  • Durable marks will not run, char, flow, discolor, peel or crack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Height
    0.375 in
  • Length
    4.5 in
  • Weight
    0.05 lbs
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Chalk
  • Maximum Temperature
    1600 °F
  • Minimum Temperature
    400 °F
  • Surface Material
    Billets and Bars | Castings and Pigs | Ingots and Plates | Rails and Beams | Glass
  • Temperature Range
    400 to 1600 °F
  • UPC_NO
    048615812236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)