Motion
847006
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 5, 1/4 in Diameter
MI ITEM #02370888
MFR #847006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 5, 1/4 in Diameter
MI ITEM #02370888
MFR #847006

Mfr description
847006 1/4-20 X 3/4 GR5 HEX HEAD
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/4 in
  • Length
    0.032, 3/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 5
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME B18.2.1, Medium Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)