Motion
SL182919-C3

INA (SCHAEFFLER)
SL182919-C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 130 mm OD, 22 mm Width, C3 Internal Clearance
Mi Item #02374201
MFR #SL182919-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182919-C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 130 mm OD, 22 mm Width, C3 Internal Clearance
Mi Item #02374201
MFR #SL182919-C3

Mfr description
SL182919-C3 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    2.27 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C3
  • Max Rpm
    2900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4047643203241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)