Motion
SPC100

BRADY
SPC100

SPC Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 35 gal Absorbent Capacity per Package
Mi Item #02374450
MFR #SPC100
Price$113.62/ba
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPC100

SPC Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 35 gal Absorbent Capacity per Package
Mi Item #02374450
MFR #SPC100

Mfr description
(SPC) SPC100, PAD, 15"X19", HVY, 100/BA
  • Hydrophobic nature make them ideal for outdoor applications
  • Heavier and bonded to enhance strength and reduce linting
  • Dimpled and perforated, single-ply sorbents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.62/ba

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    35 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107821
  • Manufacturer Upc Number
    662706120392
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270612039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)